SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 1.6X20 PH0
Phillips-head screws
See technical informationReferences
Spartex:VTBPH1,6X20EFA2-50
Rubix:268A9397
Manufacturer :7985216 20
EAN:4043377292650


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 1.6X20 PH0
Cross recessed raised cheese head screws A2-50 1,6X20 PH0 DIN 7985
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
| Metrical diameter | M1.6 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 1.6 mm |
| Imprint size | ph0 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 28.10 excl. VAT
/ 1,000 pieces
£ 33.72 incl. VAT
- Usually arrives within 14 working days
Length
20 mm