SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 12X45 0603412 45
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC12X45PFA4-70
Rubix:269A1008
Manufacturer :0603412 45
EAN:4043377049407


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 12X45 0603412 45
Mushroom head square neck bolts A4-70 12X45 DIN 603
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 603 |
| Metrical diameter | m12 |
| Type of imprint | square |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 33.93 excl. VAT
/ 50 pieces
£ 40.72 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
45 mm