SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A4-50 12X75/75 SW8
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC12X75EFA4-50
Rubix:268A1449
Manufacturer :73801412 75
EAN:4043377265654


Technical specifications
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
Product details : SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A4-50 12X75/75 SW8
Hexagon socket button head screws with fullthread A4-50 12X75/75 sw8
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
| Metrical diameter | M12 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 12 mm |
| Imprint size | sw8 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.25 excl. VAT
/ 25 pieces
£ 21.90 incl. VAT
- Usually arrives within 14 working days
Length
75 mm