SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A2-50 2X14/14 SW1.3
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC2X14EFA2-50
Rubix:268A1466
Manufacturer :7380122 14
EAN:4043377385116


Technical specifications
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
Product details : SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A2-50 2X14/14 SW1.3
Hexagon socket button head screws with fullthread A2-50 2X14/14 sw1,3
Technical specifications
Attributes
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
| Metrical diameter | M2 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 2 mm |
| Imprint size | sw1,3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 116.70 excl. VAT
/ 1,000 pieces
£ 140.04 incl. VAT
- Usually arrives within 14 working days
Length
14 mm