SPARTEX BHC4X12EFA4-50-HEX SCKT BTTN HD SCREW A4-50 4X12/12
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC4X12EFA4-50
Rubix:264A6874
Manufacturer :7380144 12
EAN:4043377208668


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
Product details : SPARTEX BHC4X12EFA4-50-HEX SCKT BTTN HD SCREW A4-50 4X12/12
Hexagon socket button head screws with fullthread A4-50 4X12/12 sw2,5
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
| Metrical diameter | M4 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 4 mm |
| Imprint size | sw2,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 28.00 excl. VAT
/ 1,000 pieces
£ 33.60 incl. VAT
- In stock: Next day delivery
Length
12 mm