hexagon socket head cap screw
Threading diameter | 10 mm |
---|---|
Length | 35 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 10 mm |
---|---|
Length | 35 mm |
Material/finishing | stainless steel a2 |
Standard | din 912 |
Thread surface | total |
Usually arrives within 14 working days