SPARTEX HEX SKT HD CAP SCR A2-70 10X85 4762210 85
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC10X85PFA2-70ISO
Rubix:268A1639
Manufacturer :4762210 85
EAN:4043377058751


Technical specifications
| Length | 85 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 10X85 4762210 85
Hexagon socket head cap screws A2-70 10X85 SW8
Technical specifications
Attributes
| Length | 85 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M10 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 10 mm |
| Imprint size | sw8 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 14.35 excl. VAT
/ 50 pieces
£ 17.22 incl. VAT
- Usually arrives within 14 working days
Length
85 mm
Material/finishing
Thread surface
Metrical diameter
M10