SPARTEX HEX SKT HD CAP SCR A2-70 30X120 SW22 4762230 120
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC30X120PFA2-70ISO
Rubix:268A2188
Manufacturer :4762230 120
EAN:4043377060969


Technical specifications
| Length | 120 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 30X120 SW22 4762230 120
Hexagon socket head cap screws A2-70 30X120 SW22
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 30 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m30 |
| Quality Grade | a2-70 |
| Shape of head | cylindrical |
| Imprint size | sw22 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 115.94 excl. VAT
/ 10 pieces
£ 139.12 incl. VAT
- Usually arrives within 14 working days
Length
120 mm
Material/finishing
Threading diameter
30 mm
Thread surface
Metrical diameter
m30