M8 X 40 SKT CSK A2 PK 25


SKT CAP

References
rubix-uk:M8X40SKTCSK-A2/25
rubix:8843546
brand logo
brand logo
Technical specifications
Length40 mm
Material/finishingsteel
Threading diameter8 mm

Product details : M8 X 40 SKT CSK A2 PK 25


Din 7991 Grade A2 stainless steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length40 mm
Material/finishingsteel
Threading diameter8 mm
Show UNSPSC/ECL@SS
£ 13.32 excl. VAT
/ Each
£ 15.98 incl. VAT
  • In stock: Next day delivery