SPARTEX HEX SKT HD CAP SCR A4-70 20X80 SW17 4762420 80
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC20X80PFA4-70ISO
Rubix:268A1963
Manufacturer :4762420 80
EAN:4043377064271


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 20X80 SW17 4762420 80
Hexagon socket head cap screws A4-70 20X80 SW17
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 20 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m20 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw17 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 61.41 excl. VAT
/ 25 pieces
£ 73.69 incl. VAT
- Usually arrives within 14 working days
Length
80 mm
Material/finishing
Threading diameter
20 mm
Thread surface
Metrical diameter
m20