SPARTEX HEX SKT HD CAP SCR A2-70 24X170 SW19 4762224 170
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC24X170PFA2-70ISO
Rubix:268A2038
Manufacturer :4762224 170
EAN:4043377060396


Technical specifications
| Length | 170 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 24X170 SW19 4762224 170
Hexagon socket head cap screws A2-70 24X170 SW19
Technical specifications
Attributes
| Length | 170 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M24 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 24 mm |
| Imprint size | sw19 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 81.64 excl. VAT
/ 10 pieces
£ 97.97 incl. VAT
- Usually arrives within 14 working days
Length
170 mm
Material/finishing
Thread surface
Metrical diameter
M24