SPARTEX HEX SKT HD CAP SCR A4-70 24X260 SW19 4762424 260
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC24X260PFA4-70ISO
Rubix:268A2057
Manufacturer :4762424 260
EAN:4043377260215


Technical specifications
| Length | 260 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 24X260 SW19 4762424 260
Hexagon socket head cap screws A4-70 24X260 SW19
Technical specifications
Attributes
| Length | 260 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 24 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m24 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw19 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 202.49 excl. VAT
/ 5 pieces
£ 242.99 incl. VAT
- Usually arrives within 14 working days
Length
Select...