SPARTEX CHC5X30EFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 5X30/30
Hexagon socket head cap screws
See technical informationReferences
Superseded Ref:CHC5X30/30A4
Spartex:CHC5X30EFA4-70ISO
Rubix:264A7272
Manufacturer :476245 30/30
EAN:4043377260758


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC5X30EFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 5X30/30
Hexagon socket head cap screws A4-70 5X30/30 SW4
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M5 |
| Quality Grade | A4-70 |
| Shape of head | cylindrical |
| Threading diameter | 5 mm |
| Imprint size | sw4 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 23.06 excl. VAT
/ 200 pieces
£ 27.67 incl. VAT
- In stock: Next day delivery
Length
30 mm
Material/finishing
Thread surface
Metrical diameter
M5