SPARTEX HEX SKT HD CAP SCR A4-70 20X140 SW17 4762420 140
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC20X140PFA4-70ISO
Rubix:268A1897
Manufacturer :4762420 140
EAN:4043377064103


Technical specifications
| Length | 140 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 20X140 SW17 4762420 140
Hexagon socket head cap screws A4-70 20X140 SW17
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 20 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m20 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw17 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 115.46 excl. VAT
/ 25 pieces
£ 138.55 incl. VAT
- Usually arrives within 14 working days
Length
140 mm
Material/finishing
Threading diameter
20 mm
Thread surface
Metrical diameter
m20