SPARTEX HEX SKT HD CAP SCR A2-50 3X35/35 SW2.5 476223 35/35
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC3X35EFA2-50ISO
Rubix:268A2242
Manufacturer :476223 35/35
EAN:4043377341587


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-50 3X35/35 SW2.5 476223 35/35
Hexagon socket head cap screws A2-50 3X35/35 SW2,5
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 3 mm |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | m3 |
| Quality Grade | a2-50 |
| Shape of head | cylindrical |
| Imprint size | sw2,5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 47.90 excl. VAT
/ 500 pieces
£ 57.48 incl. VAT
- Usually arrives within 14 working days
Length
35 mm
Material/finishing
Threading diameter
3 mm
Thread surface
Metrical diameter
m3