SPARTEX CHC6X40PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 6X40 SW5
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC6X40PFA2-70ISO
Rubix:264A7315
Manufacturer :476226 40
EAN:4043377061911


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX CHC6X40PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 6X40 SW5
Hexagon socket head cap screws A2-70 6X40 SW5
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 6 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m6 |
| Quality Grade | a2-70 |
| Shape of head | cylindrical |
| Imprint size | sw5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 20.60 excl. VAT
/ 200 pieces
£ 24.72 incl. VAT
- Usually arrives within 14 working days
Length
40 mm
Material/finishing
Threading diameter
6 mm
Thread surface
Metrical diameter
m6