SPARTEX HEX SKT SET SCR W/CONE POINT A4 10X14 SW5 4027410 14
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT10X14EFA4
Rubix:268A8621
Manufacturer :4027410 14
EAN:4043377354785


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A4 10X14 SW5 4027410 14
Hexagon socket set screws with cone point A4 10X14 sw5
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 19.40 excl. VAT
/ 200 pieces
£ 23.28 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
14 mm