SPARTEX HEX SKT SET SCR W/DOG POINT A2 4X10 SW2 402924 10
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC4X10EFA2ISO
Rubix:265A4607
Manufacturer :402924 10
EAN:4043377075727


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 4X10 SW2 402924 10
Hexagon socket set screws with dog point A2 4X10 sw2
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 916 / iso 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ 1,000 pieces
£ 9.00 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
10 mm