SPARTEX HEX SKT SET SCR W/CONE POINT A4 2.5X6 SW1.3 4027425 6
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT2,5X6EFA4
Rubix:268A8741
Manufacturer :4027425 6
EAN:4043377355126


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A4 2.5X6 SW1.3 4027425 6
Hexagon socket set screws with cone point A4 2,5X6 sw1,3
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 914 / iso 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 32.80 excl. VAT
/ 500 pieces
£ 39.36 incl. VAT
- Usually arrives within 14 working days
Threading diameter
2.5 mm
Length
6 mm