SPARTEX HEX SKT SET SCR W/CONE POINT A2 20X20 SW10 4027220 20
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT20X20EFA2
Rubix:268A8746
Manufacturer :4027220 20
EAN:4043377070739


Technical specifications
| Threading diameter | 20 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A2 20X20 SW10 4027220 20
Hexagon socket set screws with cone point A2 20X20 sw10
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 914 / iso 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 30.05 excl. VAT
/ 50 pieces
£ 36.05 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
20 mm