SPARTEX HEX SKT SET SCR W/CONE POINT A2 20X40 SW10 4027220 40
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT20X40EFA2
Rubix:268A8754
Manufacturer :4027220 40
EAN:4043377070777


Technical specifications
| Threading diameter | 20 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A2 20X40 SW10 4027220 40
Hexagon socket set screws with cone point A2 20X40 sw10
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 914 / iso 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 67.07 excl. VAT
/ 50 pieces
£ 80.48 incl. VAT
- Usually arrives within 14 working days
Threading diameter
20 mm
Length
40 mm