SPARTEX HEX SKT SET SCR W/CONE POINT A2 5X14 SW25402725 14
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT5X14EFA2
Rubix:265A4841
Manufacturer :402725 14
EAN:4043377071132


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A2 5X14 SW25402725 14
Hexagon socket set screws with cone point A2 5X14 sw2,5
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 8.00 excl. VAT
/ 500 pieces
£ 9.60 incl. VAT
- Usually arrives within 14 working days
Threading diameter
5 mm
Length
14 mm