SPARTEX HEX SKT SET SCR W/FLAT POINT A4 12X16 SW64026412 16
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL12X16EFA4
Rubix:265A4698
Manufacturer :4026412 16
EAN:4043377069320


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A4 12X16 SW64026412 16
Hexagon socket set screws with flat point A4 12X16 sw6
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 11.59 excl. VAT
/ 100 pieces
£ 13.91 incl. VAT
- Usually arrives within 14 working days
Threading diameter
12 mm
Length
16 mm