SPARTEX HEX SKT SET SCR W/CONE POINT A2 5X50 SW2.5 402725 50
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT5X50EFA2
Rubix:268A8838
Manufacturer :402725 50
EAN:4043377071231


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A2 5X50 SW2.5 402725 50
Hexagon socket set screws with cone point A2 5X50 sw2,5
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 27.84 excl. VAT
/ 200 pieces
£ 33.41 incl. VAT
- Usually arrives within 14 working days
Threading diameter
5 mm
Length
50 mm