SPARTEX SLOTTED SET SCR W/FLAT POINT A4 8X25 055148 25
Slotted socket head cap screws
See technical informationReferences
Spartex:VSTFP8X25EFA4
Rubix:268A7755
Manufacturer :055148 25
EAN:4043377042514


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX SLOTTED SET SCR W/FLAT POINT A4 8X25 055148 25
Slotted set screws with flat point A4 8X25 DIN 551
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 551 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 30.55 excl. VAT
/ 100 pieces
£ 36.66 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
25 mm