SPARTEX HEX SKT SET SCR W/FLAT POINT A4 10X35 SW54026410 35
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL10X35EFA4
Rubix:265A4686
Manufacturer :4026410 35
EAN:4043377069252


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A4 10X35 SW54026410 35
Hexagon socket set screws with flat point A4 10X35 sw5
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 21.10 excl. VAT
/ 100 pieces
£ 25.32 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
35 mm