SPARTEX HEX SKT SET SCR W/CONE POINT A2 6X10 SW3402726 10
Hexagon socket set screw with point
See technical informationReferences
Superseded Ref:STHC6X10BTPNTOA2
Spartex:VSTHCPT6X10EFA2ISO
Rubix:265A4849
Manufacturer :402726 10
EAN:4043377071262


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A2 6X10 SW3402726 10
Hexagon socket set screws with cone point A2 6X10 sw3
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 2.44 excl. VAT
/ 200 pieces
£ 2.93 incl. VAT
- In stock: Next day delivery
Threading diameter
6 mm
Length
10 mm