SPARTEX HEX SKT SET SCR W/DOG POINT A4 6X16 SW3402946 16
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC6X16EFA4
Rubix:265A4642
Manufacturer :402946 16
EAN:4043377077127


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 6X16 SW3402946 16
Hexagon socket set screws with dog point A4 6X16 sw3
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 6.82 excl. VAT
/ 200 pieces
£ 8.18 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
16 mm