SPARTEX HEX SKT SET SCR W/FLAT POINT A2 6X45 SW3 402626 45
Grub screws with hexagon socket and flat tip
See technical informationReferences
Superseded Ref:STHCPLA6X45EFA2
Spartex:VSTHCPL6X45EFA2
Rubix:268A8568
Manufacturer :402626 45
EAN:4043377068972


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A2 6X45 SW3 402626 45
Hexagon socket set screws with flat point A2 6X45 sw3
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 12.60 excl. VAT
/ 200 pieces
£ 15.12 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
45 mm