SPARTEX HEX SKT SET SCR W/CONE POINT A2 8X6 SW4 402728 6
Hexagon socket set screw with point
See technical informationReferences
Superseded Ref:STHCBTPNTO8X6A2
Spartex:VSTHCPT8X6EFA2
Rubix:268A8910
Manufacturer :402728 6
EAN:4043377071521


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A2 8X6 SW4 402728 6
Hexagon socket set screws with cone point A2 8X6 sw4
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 8.82 excl. VAT
/ 200 pieces
£ 10.58 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
6 mm