Slotted socket head cap screws
Threading diameter | 1.6 mm |
---|---|
Length | 6 mm |
Material/finishing | stainless steel a1 |
Threading diameter | 1.6 mm |
---|---|
Length | 6 mm |
Material/finishing | stainless steel a1 |
Standard | din 551 |
Thread surface | total |
Shape of head | without head |
Type of imprint | split |
Class | 12 |
Type of threading | metric |
Type | tapered end |
Usually arrives within 14 working days