SPARTEX SLOTTED SET SCR W/FLAT POINT A2 8X20 055128 20
Slotted socket head cap screws
See technical informationReferences
Spartex:VSTFP8X20EFA2
Rubix:268A7752
Manufacturer :055128 20
EAN:4043377041722


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX SLOTTED SET SCR W/FLAT POINT A2 8X20 055128 20
Slotted set screws with flat point A2 8X20 DIN 551
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 551 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A1 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 17.24 excl. VAT
/ 100 pieces
£ 20.69 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
20 mm