SPARTEX HEX SKT SET SCR W/DOG POINT A4 12X16 SW6 4028412 16
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT12X16EFA4
Rubix:268A8973
Manufacturer :4028412 16
EAN:4043377073952


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 12X16 SW6 4028412 16
Hexagon socket set screws with dog point A4 12X16 sw6
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 915 / iso 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 10.44 excl. VAT
/ 100 pieces
£ 12.53 incl. VAT
- Usually arrives within 14 working days
Threading diameter
12 mm
Length
16 mm