SPARTEX HEX SKT SET SCR W/DOG POINT A2 16X55 SW8 4028216 55

Hexagon socket set screw with tenon

See technical information

References

Spartex:VSTHCT16X55EFA2
Rubix:268A9024
Manufacturer :4028216 55
EAN:4043377355515
brand logo

Technical specifications

Threading diameter16 mm
Length55 mm
Material/finishingStainless Steel A2
See all Specifications

Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 16X55 SW8 4028216 55


Hexagon socket set screws with dog point A2 16X55 sw8

Technical specifications


Attributes
Threading diameter16 mm
Length55 mm
Material/finishingStainless Steel A2
StandardDIN 915 / ISO 4028
Type of imprinthexagonal socket
Thread surfacetotal
Quality GradeA2
Type of threadingmetric
Typenipple
£ 45.86 excl. VAT
/ 50 pieces
£ 55.03 incl. VAT
  • Usually arrives within 14 working days

Threading diameter

16 mm

Length

55 mm

Material/finishing