SPARTEX HEX SKT SET SCR W/DOG POINT A2 3X30 SW1.5 402823 30
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT3X30EFA2
Rubix:268A9112
Manufacturer :402823 30
EAN:4043377073297


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 3X30 SW1.5 402823 30
Hexagon socket set screws with dog point A2 3X30 sw1,5
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 915 / ISO 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 19.76 excl. VAT
/ 200 pieces
£ 23.71 incl. VAT
- Usually arrives within 14 working days
Threading diameter
3 mm
Length
30 mm