SPARTEX HEX SKT SET SCR W/DOG POINT A2 5X18 SW2.5 402825 18
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT5X18EFA2
Rubix:268A9170
Manufacturer :402825 18
EAN:4043377073488


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 5X18 SW2.5 402825 18
Hexagon socket set screws with dog point A2 5X18 sw2,5
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 915 / ISO 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 8.30 excl. VAT
/ 500 pieces
£ 9.96 incl. VAT
- Usually arrives within 14 working days
Threading diameter
5 mm
Length
18 mm