SPARTEX HEX SKT SET SCR W/DOG POINT A4 4X10 SW2 402844 10
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT4X10EFA4
Rubix:268A9129
Manufacturer :402844 10
EAN:4043377074409


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 4X10 SW2 402844 10
Hexagon socket set screws with dog point A4 4X10 sw2
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 915 / ISO 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 5.95 excl. VAT
/ 500 pieces
£ 7.14 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
10 mm