SPARTEX HEX SKT SET SCR W/DOG POINT A2 3X4 SW1.5 402823 4
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT3X4EFA2
Rubix:268A9120
Manufacturer :402823 4
EAN:4043377073303


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 4 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 3X4 SW1.5 402823 4
Hexagon socket set screws with dog point A2 3X4 sw1,5
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 4 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 915 / ISO 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 6.05 excl. VAT
/ 500 pieces
£ 7.26 incl. VAT
- Usually arrives within 14 working days
Threading diameter
3 mm
Length
4 mm