SPARTEX HEX SKT SET SCR W/DOG POINT A2 4X18 SW2 402824 18
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT4X18EFA2
Rubix:268A9136
Manufacturer :402824 18
EAN:4043377355621


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 4X18 SW2 402824 18
Hexagon socket set screws with dog point A2 4X18 sw2
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 915 / iso 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 6.70 excl. VAT
/ 500 pieces
£ 8.04 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
18 mm