SPARTEX HEX SKT SET SCR W/DOG POINT A4 6X18 SW3 402846 18
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT6X18EFA4
Rubix:268A9207
Manufacturer :402846 18
EAN:4043377356352


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 6X18 SW3 402846 18
Hexagon socket set screws with dog point A4 6X18 sw3
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 915 / ISO 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 7.16 excl. VAT
/ 200 pieces
£ 8.59 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
18 mm