Grub screws, ˜ 2d threaded end
Threading diameter | 10 mm |
---|---|
Length | 40 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 10 mm |
---|---|
Length | 40 mm |
Material/finishing | stainless steel a2 |
Standard | din 835 |
Thread surface | total |
Shape of head | without head |
Type of threading | metric |
In stock: Next day delivery