SPARTEX HEX SKT SET SCR W/DOG POINT A2 8X25 SW4 402828 25

Hexagon socket set screw with tenon

See technical information

References

Spartex:VSTHCT8X25EFA2
Rubix:268A9252
Manufacturer :402828 25
EAN:4043377073754
brand logo

Technical specifications

Threading diameter8 mm
Length25 mm
Material/finishingStainless Steel A2
See all Specifications

Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 8X25 SW4 402828 25


Hexagon socket set screws with dog point A2 8X25 sw4

Technical specifications


Attributes
Threading diameter8 mm
Length25 mm
Material/finishingStainless Steel A2
StandardDIN 915 / ISO 4028
Type of imprinthexagonal socket
Thread surfacetotal
Quality GradeA2
Type of threadingmetric
Typenipple
£ 10.32 excl. VAT
/ 200 pieces
£ 12.38 incl. VAT
  • Usually arrives within 14 working days

Threading diameter

8 mm

Length

25 mm

Material/finishing