SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 5.5X100 TX25
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX5,5X100EFA4
Rubix:269A2084
Manufacturer :14585455 100
EAN:4043377321985


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 100 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 5.5X100 TX25
Pan head tapping screws with six lobe drive A4 5,5X100 T25
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 100 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | torx profile (tx) |
| Standard | ISO 7981 / ISO 14585 |
| Shape of head | rounded |
| Imprint size | t25 |
| Type of threading | sheet metal |
| Quality Grade | A4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 38.66 excl. VAT
/ 200 pieces
£ 46.39 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
100 mm