SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 55X19 PZ379814055 19
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB5,5X19PZEFA4
Rubix:265A4974
Manufacturer :79814055 19
EAN:4043377161895


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 55X19 PZ379814055 19
Cross recessed pan head tapping screws A4 5,5X19 pz3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | pozidriv (pz) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz3 |
| Type of threading | sheet metal |
| Quality Grade | A4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 40.30 excl. VAT
/ 1,000 pieces
£ 48.36 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
19 mm