SPARTEX HEX HD TAPPING SCR A2 6.3X110 SW10 7976263 110
Hexagonal sheet metal screws
See technical informationReferences
Spartex:VTTH6,3X110EFA2
Rubix:269A2944
Manufacturer :7976263 110
EAN:4043377157966


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 110 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX HD TAPPING SCR A2 6.3X110 SW10 7976263 110
Hexagon head tapping screws A2 6,3X110 SW10 DIN 7976
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 110 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | hexagonal (hex) |
| Standard | din 7976 |
| Shape of head | th slotted |
| Imprint size | sw10 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 39.64 excl. VAT
/ 200 pieces
£ 47.57 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
110 mm