Hexagonal sheet metal screws
Threading diameter | 8 mm |
---|---|
Length | 70 mm |
Material/finishing | Stainless steel A2 |
Threading diameter | 8 mm |
---|---|
Length | 70 mm |
Material/finishing | Stainless steel A2 |
Class | 20H |
Standard | DIN 7976 |
Thread surface | Total |
Shape of head | TH slotted |
Type of imprint | Hexagonal |
Imprint size | SW13 |
Type of threading | Sheet metal |
Usually arrives within 14 working days