SPARTEX SLOTTED RAISED COUNTERSUNK HD TAPPING SCR A2 3.5X22 7973235 22
Slotted oval countersunk-head tapping screws
See technical informationReferences
Spartex:VTTFBF3,5X22EFA2
Rubix:269A2589
Manufacturer :7973235 22
EAN:4043377156532


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED RAISED COUNTERSUNK HD TAPPING SCR A2 3.5X22 7973235 22
Slotted raised countersunk head tapping screws
A2 3,5X22 DIN 7973
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | slotted (sl) |
| Standard | DIN 7973 |
| Shape of head | milled bended slotted |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.40 excl. VAT
/ 1,000 pieces
£ 13.68 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
22 mm