SPARTEX SLOTTED PAN HD TAPPING SCR A2 3.5X16 7971235 16
Slotted pan head tapping screws
See technical informationReferences
Spartex:VTTCF3,5X16EFA2
Rubix:269A1865
Manufacturer :7971235 16
EAN:4043377154965


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED PAN HD TAPPING SCR A2 3.5X16 7971235 16
Slotted pan head tapping screws A2 3,5X16 DIN 7971
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | slotted (sl) |
| Standard | DIN 7971 |
| Shape of head | cylindrical slotted |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 10.90 excl. VAT
/ 1,000 pieces
£ 13.08 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm