References
Facom:JL.161HLF
Rubix:219A3631
EAN:3662424021480



Product details : FACOM JL.161HLF RATCHET HANDLE
Cliquet Hi-Lok® 3/8" Fluo
- The tool is detected by its fluorescence activated by an ultraviolet lamp or neon light. Detectable in dark environments up to 5 meters away.
- Specific ratchet for use on Hi-Lok®, Hi-Lite® or Hi-Tigue® rivets.
- Sockets are held on the square drive by a metal snap ring.
- Pawl head drilled for a male wrench to immobilize the fastener during tightening.
- Very compact head for improved accessibility.
- Square drive 3/8.
- 5° pick-up angle, 72-tooth mechanism.
- Tool detected by fluorescence activated by ultraviolet lamp or neon light. Detectable in dark environments up to 5 meters.
- The tool is detected by its fluorescence activated by an ultraviolet lamp or neon light. Detectable in dark environments up to 5 meters away.
- Specific ratchet for use on Hi-Lok®, Hi-Lite® or Hi-Tigue® rivets.
- Sockets are held on the square drive by a metal snap ring.
- Pawl head drilled for a male wrench to immobilize the fastener during tightening.
- Very compact head for improved accessibility.
- Square drive 3/8.
- 5° pick-up angle, 72-tooth mechanism.
- Tool detected by fluorescence activated by ultraviolet lamp or neon light. Detectable in dark environments up to 5 meters.
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Packaged dimensions (D x W x H) | 220x35x35 mm |
| Package weight | 264 g |
| Square drive adapter | 1/4 '' |
| Length | 210 mm |
| Diameter | 29 mm |
| Weight | 200 g |
Show UNSPSC/ECL@SS
£ 79.88 excl. VAT
/ Each
£ 95.86 incl. VAT
- Sold out
