References
Wera:05005120001
Rubix:265A5553
Manufacturer :05005120001
EAN:4013288222664

Product details : "WERA 005120 410I VDE T-HANDLE 3/8"" SQUARE DRIVE"
410 i VDE B VDE-insulated T-handle adapter screwdriver for 3/8" sockets, 3/8" x 130 mm
Technical specifications
Attributes
| Square drive adapter | 3/8' '' |
|---|---|
| Length | 130 mm |
| Diameter | 99 mm |
| Model | 410 i vde b |
| Finishing | insulated |
| Weight | 117 g |
Show UNSPSC/ECL@SS
£ 22.56 excl. VAT
/ Each
£ 27.07 incl. VAT
- Delivery usually within ( 5 ) days